2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K Bright 1/2x1/2x1x3-1/4

  • Mfr # C41685

  • Zoro # G5923391


product price:  $47.75
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Keyway
Finish
Bright (Uncoated)
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41685
Zoro #
G5923391
UPC #
697334416852
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
1 in
Corner Radius
3 1/4 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
1/2 in
Overall Length
3 1/4 in

Details

Number of Flutes
2
End Mill Style
Keyway
Finish
Bright (Uncoated)
Item
Keyway End Mill
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
List Number
HG-2K
Helix Angle
30 Degrees
End Mill Application
Finishing
Grade
General Purpose
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
No
Flute Type
Spiral

Description

Keyway End Mill, High Speed Steel, Uncoated, 1/2 in Milling Dia., Center Cutting, Inch, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.