2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K Bright 1/4x3/8x1/2x2-7/16

  • Mfr # C41676

  • Zoro # G2976841


product price:  $22.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41676
Zoro #
G2976841
UPC #
697334416760
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
2 7/16 in
Corner Radius
0.000"
Milling Dia.
1/4 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Non Ferrous (N) Compatibility
Yes
End Mill Style
Keyway
Helix Angle
30 Degrees
List Number
HG-2K
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
End Mill Application
Finishing
Shank Type
Weldon
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Item
Keyway End Mill
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Primary Material Application
Cast Iron, Steel
Measurement System
Inch
Finish - Machining
Uncoated
Flute Type
Spiral
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, P

Description

Keyway End Mill, High Speed Steel, Uncoated, 1/4 in Milling Dia., Center Cutting, Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.