2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K Bright 3/4x3/4x1-5/16x3-7/8

  • Mfr # C41691

  • Zoro # G5887305


product price:  $67.99
/ea

Key Features

Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Keyway
Finish
Bright (Uncoated)
Length of Cut
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41691
Zoro #
G5887305
UPC #
697334416913
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
1 5/16 in
Corner Radius
3 7/8 in
Milling Dia.
3/4 in
Overall Length
3 7/8 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Keyway
Finish
Bright (Uncoated)
Item
Keyway End Mill
Single End/Double End
Single
End Mill Material
High Speed Steel
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Application
Finishing
List Number
HG-2K
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
No
Flute Type
Spiral

Description

Keyway End Mill, High Speed Steel, Uncoated, 3/4 in Milling Dia., Center Cutting, Inch, 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.