2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K Bright 7/8x7/8x1-1/2x4-1/8

  • Mfr # C41695

  • Zoro # G5877191


product price:  $74.19
/ea

Key Features

Milling Diameter
7/8"
Number of Flutes
2
End Mill Style
Keyway
Finish
Bright (Uncoated)
Length of Cut
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41695
Zoro #
G5877191
UPC #
697334416951
Country of Origin
United States

Dimensions

Milling Diameter
7/8"
Length of Cut
1 1/2 in
Shank Dia.
7/8 in
Milling Dia.
7/8 in
Corner Radius
4 1/8 in
Dimension Type
Fractional Inch
Overall Length
4 1/8 in

Details

Number of Flutes
2
End Mill Style
Keyway
Finish
Bright (Uncoated)
Item
Keyway End Mill
End Mill Application
Finishing
List Number
HG-2K
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Grade
General Purpose
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
No
Flute Type
Spiral

Description

Keyway End Mill, High Speed Steel, Uncoated, 7/8 in Milling Dia., Center Cutting, Inch, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.