2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 1/4x3/8x1/2x2-7/16

  • Mfr # C38960

  • Zoro # G2970900


product price:  $30.29
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C38960
Zoro #
G2970900
UPC #
697334389606
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/4"
Length of Cut
1/2 in
Shank Dia.
3/8 in
Overall Length
2 7/16 in
Milling Dia.
1/4 in
Corner Radius
0.000"

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Finish
Ticn
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Style
Keyway
Helix Angle
30 Degrees
End Mill Application
Finishing
Item
Keyway End Mill
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Shank Type
Weldon
Cutting Direction
Right Hand
List Number
HG-2K-TC
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
TiCN
Material - Machining
High Speed Steel
Primary Material Application
Cast Iron, Steel
Flute Type
Spiral
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
K, P

Description

Keyway End Mill, High Speed Steel, TiCN, 1/4 in Milling Dia., Center Cutting, Inch, 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.