2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TC TiCN 3/8x3/8x9/16x2-1/2

  • Mfr # C38964

  • Zoro # G5911306


product price:  $30.35
/ea

Key Features

Milling Diameter
3/8"
Number of Flutes
2
End Mill Style
Keyway
Finish
Ticn
Length of Cut
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C38964
Zoro #
G5911306
UPC #
697334389644
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Length of Cut
9/16 in
Dimension Type
Fractional Inch
Milling Dia.
3/8 in
Overall Length
2 1/2 in
Corner Radius
2 1/2 in
Shank Dia.
3/8 in

Details

Number of Flutes
2
End Mill Style
Keyway
Finish
Ticn
Item
Square End Mill
Single End/Double End
Single
List Number
HG-2K-TC
End Mill Material
High Speed Steel
Grade
General Purpose
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
No

Description

Square End Mill, High Speed Steel, TiCN, 3/8 in Milling Dia., Center Cutting, Inch, 9/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.