2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 1/4x3/8x1/2x2-7/16
- Mfr # C38935
- Zoro # G2971232
product price:Â
$
32.19
/ea
Key Features
Dimension Type
Fractional Inch
Milling Diameter
1/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C38935
- Zoro #
- G2971232
- UPC #
- 697334389354
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 1/4"
- Length of Cut
- 1/2 in
- Shank Dia.
- 3/8 in
- Overall Length
- 2 7/16 in
- Milling Dia.
- 1/4 in
- Corner Radius
- 0.000"
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Keyway End Mill, High Speed Steel, TiN, 1/4 in Milling Dia., Center Cutting, Inch, 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.