2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 1/8x3/8x3/8x2-5/16

  • Mfr # C38932

  • Zoro # G5892275


product price:  $29.19
/ea

Key Features

Milling Diameter
1/8"
Number of Flutes
2
End Mill Style
Keyway
Finish
Tin
Length of Cut
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C38932
Zoro #
G5892275
UPC #
697334389323
Country of Origin
United States

Dimensions

Milling Diameter
1/8"
Length of Cut
3/8 in
Corner Radius
2 5/16 in
Milling Dia.
1/8 in
Shank Dia.
3/8 in
Overall Length
2 5/16 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Keyway
Finish
Tin
Item
Square End Mill
End Mill Application
Finishing
Grade
General Purpose
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Material
High Speed Steel
End Mill Cutting Type
Center Cutting
List Number
HG-2K-TN
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
No

Description

Square End Mill, High Speed Steel, TiN, 1/8 in Milling Dia., Center Cutting, Inch, 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.