Shop CLEVELAND
See all product information
Create Account
2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/16x3/8x9/16x2-1/2
- Mfr # C38937
- Zoro # G5906844
product price:Â
$
31.15
/ea
Key Features
Milling Diameter
5/16"
Number of Flutes
2
End Mill Style
Keyway
Finish
Tin
Length of Cut
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C38937
- Zoro #
- G5906844
- UPC #
- 697334389378
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Keyway
- Finish
- Tin
- Item
- Square End Mill
- End Mill Application
- Finishing
- Single End/Double End
- Single
- List Number
- HG-2K-TN
- End Mill Cutting Type
- Center Cutting
- Cutting Direction
- Right Hand
- Helix Angle
- 30 Degrees
- End Mill Material
- High Speed Steel
- Grade
- General Purpose
- Drilling Tool Configuration
- Individual
- Cutting Direction - Machining
- Right Hand
- Shank Type - Machining
- Weldon Flat
- Material - Machining
- High Speed Steel
- Measurement System
- Inch
- Finish - Machining
- TiN
- Material Grade - Machining
- General Purpose
- Primary Material Application ISO Code
- K, P
- Primary Material Application
- Cast Iron, Steel
- Chip-Breaker
- No
Dimensions
- Milling Diameter
- 5/16"
- Length of Cut
- 9/16 in
- Milling Dia.
- 5/16 in
- Corner Radius
- 2 1/2 in
- Overall Length
- 2 1/2 in
- Shank Dia.
- 3/8 in
- Dimension Type
- Fractional Inch
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, High Speed Steel, TiN, 5/16 in Milling Dia., Center Cutting, Inch, 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.