2-Flute HSS Keyway Tolerance Square Single End Mill Cleveland HG-2K-TN TiN 5/8x5/8x1-5/16x3-3/4

  • Mfr # C38946

  • Zoro # G5901707


product price:  $69.69
/ea

Key Features

Milling Diameter
5/8"
Number of Flutes
2
End Mill Style
Keyway
Finish
Tin
Length of Cut
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C38946
Zoro #
G5901707
UPC #
697334389460
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Length of Cut
1 5/16 in
Shank Dia.
5/8 in
Milling Dia.
5/8 in
Corner Radius
3 3/4 in
Overall Length
3 3/4 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Keyway
Finish
Tin
Item
Square End Mill
End Mill Material
High Speed Steel
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
HG-2K-TN
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
30 Degrees
Single End/Double End
Single
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
No

Description

Square End Mill, High Speed Steel, TiN, 5/8 in Milling Dia., Center Cutting, Inch, 1 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.