Shop CLEVELAND
See all product information
Create Account
2-Flute HSS Miniature Ball Nose Double End Mill Cleveland HMD-2B Bright 1/8x3/16x3/8x2-1/4
Mfr # C41060
Zoro # G6023184
product price:Â $21.75
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
1/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C41060
- Zoro #
- G6023184
- UPC #
- 697334410607
- Country of Origin
- United States
Dimensions
- Dimension Type
- Fractional Inch
- Milling Diameter
- 1/8"
- Length of Cut
- 0.375 in
- Shank Dia.
- 3/16 in
- Milling Dia.
- 0.125 in
- Corner Radius
- 2-1/4"
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
Description
Ball End Mill, 0.125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.