2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 5/64x3/16x1/8x2

  • Mfr # C41006

  • Zoro # G2976187


product price:  $18.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C41006
Zoro #
G2976187
UPC #
697334410065
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/64"
Length of Cut
0.125 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.078125 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
Straight
Stainless (M) Compatibility
No
List Number
HMD-2
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Finish
Bright (Uncoated)
Item
Square End Mill
Material - Machining
High Speed Steel
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.078125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.