2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.3281x2-1/4

  • Mfr # C41041

  • Zoro # G2976178


product price:  $19.39
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.328125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C41041
Zoro #
G2976178
UPC #
697334410416
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/64"
Length of Cut
0.328125 in
Shank Dia.
3/16 in
Overall Length
2 1/4 in
Milling Dia.
0.109375 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Item
Square End Mill
Shank Type
Straight
End Mill Style
Square
List Number
HMD-2
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Finish
Bright (Uncoated)
Super Alloy (S) Compatibility
No
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Min. Helix Angle
30 Degrees
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.109375 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.328125 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.