2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 3/64x3/16x1/16x2

  • Mfr # C39852

  • Zoro # G2974008


product price:  $29.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39852
Zoro #
G2974008
UPC #
697334398523
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/64"
Length of Cut
0.0625 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.046875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Application
Finishing
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Finish
Ticn
List Number
HMD-2-TC
Cutting Direction
Right Hand
Item
Square End Mill
Hardened (H) Compatibility
No
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Min. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 0.046875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Straight, Length of Cut 0.0625 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.