2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 5/32x3/16x7/16x2-1/4

  • Mfr # C39891

  • Zoro # G2973929


product price:  $23.75
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39891
Zoro #
G2973929
UPC #
697334398912
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/32"
Length of Cut
0.4375 in
Shank Dia.
3/16 in
Overall Length
2 1/4 in
Milling Dia.
0.15625 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cutting Direction
Right Hand
Finish
Ticn
List Number
HMD-2-TC
Item
Square End Mill
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Shank Type
Straight
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
End Mill Style
Square
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Square End Mill, 0.15625 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Straight, Length of Cut 0.4375 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.