2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 5/64x3/16x0.2344x2-1/4
Mfr # C39886
Zoro # G2973953
product price:Â $23.75
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
5/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.234375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C39886
Zoro #
G2973953
UPC #
697334398868
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
5/64"
Length of Cut
0.234375 in
Shank Dia.
3/16 in
Overall Length
2 1/4 in
Corner Radius
0.000 in
Milling Dia.
0.078125 in
Description
Square End Mill, 0.078125 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Straight, Length of Cut 0.234375 in, Overall Length 2 1/4 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.