2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 5/64x3/16x1/8x2

  • Mfr # C39854

  • Zoro # G2974023


product price:  $22.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39854
Zoro #
G2974023
UPC #
697334398547
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/64"
Length of Cut
0.125 in
Shank Dia.
3/16 in
Overall Length
2 in
Corner Radius
0.000 in
Milling Dia.
0.078125 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Finish
Ticn
Non Ferrous (N) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Straight
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Hardened (H) Compatibility
No
List Number
HMD-2-TC
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Item
Square End Mill
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.078125 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Straight, Length of Cut 0.125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.