2-Flute HSS Miniature Square Single End Mill Cleveland HMG-2 Bright 1/16"x3/16"x0.0938"x1-1/2"

  • Mfr # C75330

  • Zoro # G2980369


product price:  $15.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/16"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C75330
Zoro #
G2980369
UPC #
662355753309
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/16"
Length of Cut
0.09375 in
Shank Dia.
3/16 in
Overall Length
1 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.0625 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
List Number
HMG-2
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
End Mill Application
Finishing
Shank Type
Straight
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Style
Square
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
P
Flute Type
Spiral
Secondary Material Application
Steel
Min. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.0625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.09375 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.