2-Flute HSS Miniature Square Single End Mill Cleveland HMG-2 Bright 3/64"x3/16"x0.062"x1-1/2"
Mfr # C75329
Zoro # G2980308
product price:Â $15.59
/eaKey Features
Dimension Type
Fractional Inch
Milling Diameter
3/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.046875 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C75329
Zoro #
G2980308
UPC #
662355753293
Country of Origin
United States
Dimensions
Dimension Type
Fractional Inch
Milling Diameter
3/64"
Length of Cut
0.046875 in
Shank Dia.
3/16 in
Overall Length
1 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.046875 in
Description
Square End Mill, 0.046875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.046875 in, Overall Length 1 1/2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.