2-Flute HSS Single End 90-Point Drill Mill Cleveland HPDM-2 Bright 1/2"x1/2"x1"x3"

  • Mfr # C32434

  • Zoro # G5883927


product price:  $67.79
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Drill
Finish
Bright (Uncoated)
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C32434
Zoro #
G5883927
UPC #
697334324348
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Overall Length
3 in
Milling Dia.
1/2 in

Details

Number of Flutes
2
End Mill Style
Drill
Finish
Bright (Uncoated)
Item
Drill Mill
Single End/Double End
Single
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Cutting Type
Center
Grade
General Purpose
List Number
HPDM-2
Included Angle
90 Degrees
End Mill Application
Finishing
Measurement System
Inch
End Mill Cutting Type
Center Cutting
Primary Material Application
All Materials
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated

Description

Drill Mill, High Speed Steel, Uncoated, 1/2 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.