2-Flute HSS Single End 90-Point Drill Mill Cleveland HPDM-2 Bright 7/8"x3/4"x1-1/2"x3-3/4"

  • Mfr # C32440

  • Zoro # G6037753


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
7/8"
Number of Flutes
2
End Mill Style
Drill
Finish
Bright (Uncoated)
Length of Cut
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C32440
Zoro #
G6037753
UPC #
697334324409
Country of Origin
United States

Dimensions

Milling Diameter
7/8"
Length of Cut
1 1/2 in
Dimension Type
Fractional Inch
Milling Dia.
7/8 in
Overall Length
3 3/4 in
Shank Dia.
3/4 in

Details

Number of Flutes
2
End Mill Style
Drill
Finish
Bright (Uncoated)
Item
Drill Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Cutting Type
Center
Single End/Double End
Single
List Number
HPDM-2
Grade
General Purpose
End Mill Material
High Speed Steel
Measurement System
Inch
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Included Angle
90 Degrees
Primary Material Application
All Materials
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material - Machining
High Speed Steel

Description

Drill Mill, High Speed Steel, Uncoated, 7/8 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.