2-Flute HSS Single End 90-Point Drill Mill Cleveland HPDM-2-TC TiCN 1/2"x1/2"x1"x3"

  • Mfr # C40523

  • Zoro # G5882432


product price:  $84.49
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Drill
Finish
Ticn
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40523
Zoro #
G5882432
UPC #
697334405238
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
1/2 in
Overall Length
3 in

Details

Number of Flutes
2
End Mill Style
Drill
Finish
Ticn
Item
Drill Mill
Cutting Type
Center
List Number
HPDM-2-TC
Helix Angle
30 Degrees
Single End/Double End
Single
Grade
General Purpose
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Included Angle
90 Degrees
End Mill Cutting Type
Center Cutting
Measurement System
Inch
End Mill Application
Finishing
Primary Material Application
All Materials
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Drill Mill, High Speed Steel, TiCN, 1/2 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.