2-Flute HSS Single End 90-Point Drill Mill Cleveland HPDM-2-TC TiCN 3/4"x3/4"x1-5/16"x3-9/16"

  • Mfr # C40527

  • Zoro # G2974811


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C40527
Zoro #
G2974811
UPC #
697334405276
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1 5/16 in
Shank Dia.
3/4 in
Overall Length
3 9/16 in
Milling Dia.
3/4 in
Corner Radius
0.000"

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Drill Mill
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Application
Finishing
Finish
Ticn
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
End Mill Style
Drill
List Number
HPDM-2-TC
Shank Type
Weldon
Cutting Direction
Right Hand
Measurement System
Inch
Primary Material Application
All Materials
Included Angle
90 Degrees
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual

Description

Drill Mill, High Speed Steel, TiCN, 3/4 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.