2-Flute HSS Single End 90-Point Drill Mill Cleveland HPDM-2-TC TiCN 7/8"x3/4"x1-1/2"x3-3/4"

  • Mfr # C40529

  • Zoro # G2975067


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/8"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40529
Zoro #
G2975067
UPC #
697334405290
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/8"
Length of Cut
1 1/2 in
Shank Dia.
3/4 in
Overall Length
3 3/4 in
Milling Dia.
7/8 in
Corner Radius
0.000"

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
List Number
HPDM-2-TC
Super Alloy (S) Compatibility
No
Shank Type
Weldon
Finish
Ticn
End Mill Style
Drill
Item
Drill Mill
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Finishing
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
Measurement System
Inch
Primary Material Application
All Materials
Included Angle
90 Degrees
Finish - Machining
TiCN
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual

Description

Drill Mill, High Speed Steel, TiCN, 7/8 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.