2-Flute HSS Single End 90-Point Drill Mill Cleveland HPDM-2-TN TiN 3/4x3/4x1-5/16x3-9/16

  • Mfr # C40514

  • Zoro # G5977036


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Drill
Finish
Tin
Length of Cut
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40514
Zoro #
G5977036
UPC #
697334405146
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
1 5/16 in
Overall Length
3 9/16 in
Milling Dia.
3/4 in
Dimension Type
Fractional Inch
Shank Dia.
3/4 in

Details

Number of Flutes
2
End Mill Style
Drill
Finish
Tin
Item
Drill Mill
List Number
HPDM-2-TN
End Mill Material
High Speed Steel
Cutting Type
Center
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single
Grade
General Purpose
Included Angle
90 Degrees
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Primary Material Application
All Materials
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material - Machining
High Speed Steel

Description

Drill Mill, High Speed Steel, TiN, 3/4 in Milling Dia., 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.