2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/2x1/2x13/16x4-1/8
Mfr # C42072
Zoro # G8496871
product price:Â $46.39
/eaKey Features
Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.8125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C42072
Zoro #
G8496871
UPC #
697334420729
Country of Origin
United States
Dimensions
Milling Diameter
1/2"
Length of Cut
0.8125 in
Corner Radius
4 1/8 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Overall Length
4 1/8 in
Description
Square End Mill, 0.5 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.