2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 23/32x3/4x1-5/16x5-5/8

  • Mfr # C33641

  • Zoro # G2970009


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
23/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33641
Zoro #
G2970009
UPC #
697334336419
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
23/32"
Length of Cut
1.3125 in
Shank Dia.
3/4 in
Overall Length
5 5/8 in
Milling Dia.
0.71875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
HD-2
Helix Angle
30 Degrees
Item
Square End Mill
Stainless (M) Compatibility
No
End Mill Style
Square
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Finish
Bright (Uncoated)
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Weldon
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.71875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.3125 in, Overall Length 5 5/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.