2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/16"x3/8"x7/16"x3-1/4"
Mfr # C42054
Zoro # G7502853
product price:Â $28.19
/eaKey Features
Milling Diameter
3/16"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.4375 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C42054
Zoro #
G7502853
UPC #
697334420545
Country of Origin
United States
Dimensions
Milling Diameter
3/16"
Length of Cut
0.4375 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Corner Radius
3 1/4 in
Overall Length
3 1/4 in
Milling Dia.
0.1875 in
Description
Square End Mill, 0.1875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.4375 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.