2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/32x3/8x0.2344x2-3/4

  • Mfr # C42097

  • Zoro # G6030771


product price:  $18.39
/ea

Key Features

Milling Diameter
5/32"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
0.234375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42097
Zoro #
G6030771
UPC #
697334420972
Country of Origin
United States

Dimensions

Milling Diameter
5/32"
Length of Cut
0.234375 in
Corner Radius
2 3/4 in
Shank Dia.
3/8 in
Milling Dia.
0.15625 in
Dimension Type
Fractional Inch
Overall Length
2 3/4 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Helix Angle
30 Degrees
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
List Number
HD-2
Single End/Double End
Double
End Mill Application
Finishing
End Mill Material
High Speed Steel
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Min. Helix Angle
30 Degrees

Description

Square End Mill, 0.15625 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.234375 in, Overall Length 2 3/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.