2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 7/32x3/8x0.3281x2-7/8

  • Mfr # C42101

  • Zoro # G2977018


product price: $19.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
0.328125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C42101
Zoro #
G2977018
UPC #
697334421016
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/32"
Length of Cut
0.328125 in
Shank Dia.
3/8 in
Overall Length
2 7/8 in
Corner Radius
0.000 in
Milling Dia.
0.21875 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Item
Square End Mill
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
List Number
HD-2
Finish
Bright (Uncoated)
Shank Type
Weldon
Cutting Direction
Right Hand
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Min. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum

Description

Square End Mill, 0.21875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.328125 in, Overall Length 2 7/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.