2-Flute HSS Square Double End Mill Cleveland HD-2-TC TiCN 13/64x3/8x1/2x3-1/4

  • Mfr # C33694

  • Zoro # G5877611


product price:  $26.29
/ea

Key Features

Milling Diameter
13/64"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33694
Zoro #
G5877611
UPC #
697334336945
Country of Origin
United States

Dimensions

Milling Diameter
13/64"
Length of Cut
0.5 in
Corner Radius
3 1/4 in
Overall Length
3 1/4 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
0.203125 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Grade
General Purpose
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Single End/Double End
Double
End Mill Application
Finishing
List Number
HD-2-TC
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Min. Helix Angle
30 Degrees

Description

Square End Mill, 0.203125 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 1/4 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.