2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 1/4x3/8x1/2x3-3/8

  • Mfr # C33656

  • Zoro # G7485037


product price:  $30.62
/ea

Key Features

Milling Diameter
1/4"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33656
Zoro #
G7485037
UPC #
697334336563
Country of Origin
United States

Dimensions

Milling Diameter
1/4"
Length of Cut
0.5 in
Shank Dia.
3/8 in
Milling Dia.
0.25 in
Overall Length
3 3/8 in
Corner Radius
3 3/8 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
List Number
HD-2-TN
End Mill Application
Finishing
Grade
General Purpose
Single End/Double End
Double
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Secondary Material Application
Aluminum

Description

Square End Mill, 0.25 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.5 in, Overall Length 3 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.