2-Flute HSS Square Double End Mill Cleveland HD-2-TN TiN 7/16x1/2x13/16x4-1/8

  • Mfr # C33668

  • Zoro # G6026815


product price:  $40.99
/ea

Key Features

Milling Diameter
7/16"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33668
Zoro #
G6026815
UPC #
697334336686
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Length of Cut
0.8125 in
Overall Length
4 1/8 in
Corner Radius
4 1/8 in
Dimension Type
Fractional Inch
Milling Dia.
0.4375 in
Shank Dia.
1/2 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Grade
General Purpose
Single End/Double End
Double
End Mill Material
High Speed Steel
List Number
HD-2-TN
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Material - Machining
High Speed Steel
Measurement System
Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N
Flute Type
Spiral
Secondary Material Application
Aluminum

Description

Square End Mill, 0.4375 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 4 1/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.