2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 19/32"x1/2"x1-1/8"x3-3/8"

  • Mfr # C33751

  • Zoro # G5933925


product price:  $49.39
/ea

Key Features

Milling Diameter
19/32"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33751
Zoro #
G5933925
UPC #
697334337515
Country of Origin
United States

Dimensions

Milling Diameter
19/32"
Length of Cut
1.125 in
Corner Radius
3 3/8 in
Overall Length
3 3/8 in
Milling Dia.
0.59375 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
List Number
HG-2
Helix Angle
30 Degrees
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
General Purpose
Single End/Double End
Single
End Mill Material
High Speed Steel
End Mill Cutting Type
Center Cutting
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.59375 in Milling Dia., High Speed Steel, Uncoated, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.