2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 35/64"x1/2"x1-1/8"x3-3/8"

  • Mfr # C33749

  • Zoro # G5866201


product price:  $59.29
/ea

Key Features

Milling Diameter
35/64"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33749
Zoro #
G5866201
UPC #
697334337492
Country of Origin
United States

Dimensions

Milling Diameter
35/64"
Length of Cut
1.125 in
Shank Dia.
1/2 in
Milling Dia.
0.546875 in
Dimension Type
Fractional Inch
Corner Radius
3 3/8 in
Overall Length
3 3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
Helix Angle
30 Degrees
Grade
General Purpose
End Mill Application
Finishing
List Number
HG-2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Flute Spacing
Fixed

Description

Square End Mill, 0.546875 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.