2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/16"x3/8"x1-3/8"x3-1/8"

  • Mfr # C39068

  • Zoro # G8496923


product price:  $28.59
/ea

Key Features

Milling Diameter
5/16"
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39068
Zoro #
G8496923
UPC #
697334390688
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Length of Cut
1.375 in
Corner Radius
3 1/8 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Overall Length
3 1/8 in
Milling Dia.
0.3125 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
Item
Square End Mill
List Number
HG-2
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.3125 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 1.375 in, Overall Length 3 1/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.