2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1" x 1" x 3" x 5-1/2"

  • Mfr # C39126

  • Zoro # G2973140


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C39126
Zoro #
G2973140
UPC #
697334391265
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1"
Length of Cut
3 in
Shank Dia.
1 in
Overall Length
5 1/2 in
Corner Radius
0.000 in
Milling Dia.
1 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
End Mill Style
Square
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Weldon
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Application
Finishing
Item
Square End Mill
Finish
Ticn
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
List Number
HG-2-TC
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N

Description

Square End Mill, 1 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 3 in, Overall Length 5 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.