2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 11/16"x5/8"x1-5/16"x3-3/4"
Mfr # C33838
Zoro # G6002141
product price:Â $57.59
/eaKey Features
Milling Diameter
11/16"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
1.3125 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C33838
Zoro #
G6002141
UPC #
697334338383
Country of Origin
United States
Dimensions
Milling Diameter
11/16"
Length of Cut
1.3125 in
Corner Radius
3 3/4 in
Overall Length
3 3/4 in
Milling Dia.
0.6875 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Description
Square End Mill, 0.6875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 3/4 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.