2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 11/64"x3/8"x7/16"x2-3/8"

  • Mfr # C33805

  • Zoro # G5954697


product price:  $16.59
/ea

Key Features

Milling Diameter
11/64"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
0.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33805
Zoro #
G5954697
UPC #
697334338055
Country of Origin
United States

Dimensions

Milling Diameter
11/64"
Length of Cut
0.4375 in
Corner Radius
2 3/8 in
Milling Dia.
0.171875 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Overall Length
2 3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Single End/Double End
Single
List Number
HG-2-TC
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.171875 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.4375 in, Overall Length 2 3/8 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.