2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/2" x 1/2" x 2" x 4"

  • Mfr # C39117

  • Zoro # G7466426


product price:  $44.99
/ea

Key Features

Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C39117
Zoro #
G7466426
UPC #
697334391173
Country of Origin
United States

Dimensions

Milling Diameter
1/2"
Length of Cut
2 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Milling Dia.
0.5 in
Corner Radius
4 in
Overall Length
4 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
End Mill Application
Finishing
Cutting Direction
Right Hand
List Number
HG-2-TC
Helix Angle
30 Degrees
Grade
General Purpose
End Mill Material
High Speed Steel
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Measurement System
Inch
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.5 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.