2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 13/32"x3/8"x13/16"x2-11/16"

  • Mfr # C33820

  • Zoro # G5868457


product price:  $31.29
/ea

Key Features

Milling Diameter
13/32"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33820
Zoro #
G5868457
UPC #
697334338208
Country of Origin
United States

Dimensions

Milling Diameter
13/32"
Length of Cut
0.8125 in
Milling Dia.
0.40625 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Corner Radius
2 11/16 in
Overall Length
2 11/16 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
List Number
HG-2-TC
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Grade
General Purpose
End Mill Material
High Speed Steel
Single End/Double End
Single
Helix Angle
30 Degrees
End Mill Application
Finishing
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
No
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.40625 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 2 11/16 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.