2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 19/32"x1/2"x1-1/8"x3-3/8"

  • Mfr # C33833

  • Zoro # G2970928


product price:  $50.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
19/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33833
Zoro #
G2970928
UPC #
697334338338
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
19/32"
Length of Cut
1.125 in
Shank Dia.
1/2 in
Overall Length
3 3/8 in
Corner Radius
0.000 in
Milling Dia.
0.59375 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Finish
Ticn
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Shank Type
Weldon
End Mill Application
Finishing
Helix Angle
30 Degrees
List Number
HG-2-TC
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
End Mill Style
Square
Item
Square End Mill
Material - Machining
High Speed Steel
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.59375 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.