2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 3/4"x3/4"x2-1/4"x4-1/2"

  • Mfr # C39122

  • Zoro # G5904491


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/4"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C39122
Zoro #
G5904491
UPC #
697334391227
Country of Origin
United States

Dimensions

Milling Diameter
3/4"
Length of Cut
2.25 in
Dimension Type
Fractional Inch
Corner Radius
5 1/4 in
Milling Dia.
0.75 in
Overall Length
4 1/2 in
Shank Dia.
3/4 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
End Mill Application
Finishing
List Number
HG-2-TC
Grade
General Purpose
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.75 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 2.25 in, Overall Length 4 1/2 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.