2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 35/64"x1/2"x1-1/8"x3-3/8"

  • Mfr # C33830

  • Zoro # G2970882


product price:  $62.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
35/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33830
Zoro #
G2970882
UPC #
697334338307
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
35/64"
Length of Cut
1.125 in
Shank Dia.
1/2 in
Overall Length
3 3/8 in
Milling Dia.
0.546875 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
HG-2-TC
Item
Square End Mill
Hardened (H) Compatibility
No
Finish
Ticn
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
End Mill Application
Finishing
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Style
Square
Shank Type
Weldon
Cutting Direction
Right Hand
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Square End Mill, 0.546875 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.