2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 39/64"x1/2"x1-1/8"x3-3/8"

  • Mfr # C33834

  • Zoro # G2970742


product price:  $63.19
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
39/64"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33834
Zoro #
G2970742
UPC #
697334338345
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
39/64"
Length of Cut
1.125 in
Shank Dia.
1/2 in
Overall Length
3 3/8 in
Corner Radius
0.000 in
Milling Dia.
0.609375 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
List Number
HG-2-TC
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Shank Type
Weldon
Item
Square End Mill
End Mill Style
Square
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Finish
Ticn
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction - Machining
Right Hand
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
N
Flute Type
Spiral
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.609375 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.