2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 5/8"x1/2"x1-1/8"x3-3/8"

  • Mfr # C33835

  • Zoro # G6030175


product price:  $44.49
/ea

Key Features

Milling Diameter
5/8"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33835
Zoro #
G6030175
UPC #
697334338352
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Length of Cut
1.125 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Milling Dia.
0.625 in
Corner Radius
3 3/8 in
Overall Length
3 3/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
End Mill Application
Finishing
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Single End/Double End
Single
List Number
HG-2-TC
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.625 in Milling Dia., High Speed Steel, TiCN, Non-Coolant Through, Weldon Flat, Length of Cut 1.125 in, Overall Length 3 3/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.