2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 7/8"x3/4"x1-1/2"x4-1/8"

  • Mfr # C38902

  • Zoro # G6019806


product price:  $72.19
/ea

Key Features

Milling Diameter
7/8"
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C38902
Zoro #
G6019806
UPC #
697334389026
Country of Origin
United States

Dimensions

Milling Diameter
7/8"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 1/8 in
Dimension Type
Fractional Inch
Corner Radius
4 1/8 in
Milling Dia.
0.875 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Item
Square End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
List Number
HG-2-TC
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Grade
General Purpose
End Mill Application
Finishing
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Secondary Material Application
Aluminum
Secondary Material Application ISO Code
N
Flute Spacing
Fixed

Description

Square End Mill, 0.875 in Milling Dia., High Speed Steel, TiCN, Weldon Flat, Length of Cut 1.5 in, Overall Length 4 1/8 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.