2-Flute HSS Square Single End Mill Cleveland HG-2 TiN 29/32"x7/8"x1-1/2"x4-1/8"

  • Mfr # C75237

  • Zoro # G2980183


product price:  $68.99
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
29/32"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75237
Zoro #
G2980183
UPC #
662355752371
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
29/32"
Length of Cut
1.5 in
Shank Dia.
7/8 in
Overall Length
4 1/8 in
Corner Radius
0.000 in
Milling Dia.
0.90625 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Finish
Tin
Item
Square End Mill
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Shank Type
Weldon
List Number
HG-2-TN
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Measurement System
Inch
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Min. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Square End Mill, 0.90625 in Milling Dia., High Speed Steel, TiN, Non-Coolant Through, Weldon Flat, Length of Cut 1.5 in, Overall Length 4 1/8 in, Shank Dia. 7/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.