2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 1-1/2"x1"x1-5/8"x4-1/2"

  • Mfr # C33799

  • Zoro # G2970550


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1-1/2"
End Mill Material
High Speed Steel
Number of Flutes
2
Length of Cut
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33799
Zoro #
G2970550
UPC #
697334337997
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1-1/2"
Length of Cut
1.625 in
Shank Dia.
1 in
Overall Length
4 1/2 in
Milling Dia.
1.5 in
Corner Radius
0.000 in

Details

End Mill Material
High Speed Steel
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Finish
Tin
Shank Type
Weldon
End Mill Style
Square
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
End Mill Application
Finishing
List Number
HG-2-TN
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees

Description

Square End Mill, 1.5 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.625 in, Overall Length 4 1/2 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.