2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 11/16"x1/2"x1-5/16"x3-5/8"

  • Mfr # C33781

  • Zoro # G5985463


product price:  $50.79
/ea

Key Features

Milling Diameter
11/16"
Number of Flutes
2
End Mill Style
Square
Finish
Tin
Length of Cut
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C33781
Zoro #
G5985463
UPC #
697334337812
Country of Origin
United States

Dimensions

Milling Diameter
11/16"
Length of Cut
1.3125 in
Overall Length
3 5/8 in
Milling Dia.
0.6875 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Corner Radius
3 5/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Tin
Item
Square End Mill
Grade
General Purpose
Cutting Direction
Right Hand
List Number
HG-2-TN
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Single End/Double End
Single
End Mill Material
High Speed Steel
End Mill Application
Finishing
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Chip-Breaker
No
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.6875 in Milling Dia., High Speed Steel, TiN, Weldon Flat, Length of Cut 1.3125 in, Overall Length 3 5/8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.